SIMRIT 40413047 FREUDENBERG SEAL


Simmerring BA

References
freudenberg sealing technologies:BAU3SLX2 55 X 90 X 10 X 7 72 NBR 902
rubix:251A8809
manufacturer :40413047
brand logo
brand logo
Technical specifications
Inner diameter55 mm
Outer diameter90 mm
Width10 mm
See all Specifications

Product details : SIMRIT 40413047 FREUDENBERG SEAL


Simmerring from Freudenberg, with (SL) or without additional dust lip.
Oil seal

Technical specifications


Attributes
Inner diameter55 mm
Outer diameter90 mm
Width10 mm
MaterialNBR
ExecutionRecessed metal-armature seal with spring and dust lip
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days