References
Dichtomatik:49383625
Rubix:251A9854
Manufacturer :49383625

Documents
Product details : DICHTOMATK 49383625 FREUDENBERG SEAL
Strengths
•Good Static Sealing Effect with Low-Viscosity or Gaseous Media
Protection Against Moderate to Medium Dust and Dirt Accumulation from Outside
Compensates for Thermal Expansion, E.G. in Light Metal Housings, Good Sealing Effect with Greater Roughness and with Split Housings
Long Service Life
Reliable Design with Broad Application Spectrum for Moderately Demanding Applications in General Industry
Good Price/Performance Ratio
Manufactured by Certified External Suppliers
Protection Against Moderate to Medium Dust and Dirt Accumulation from Outside
Compensates for Thermal Expansion, E.G. in Light Metal Housings, Good Sealing Effect with Greater Roughness and with Split Housings
Long Service Life
Reliable Design with Broad Application Spectrum for Moderately Demanding Applications in General Industry
Good Price/Performance Ratio
Manufactured by Certified External Suppliers
Applications
General Industry
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 10 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 1.33 excl. VAT
/ Each
£ 1.60 incl. VAT
- Usually arrives within 14 working days
