References
SKF:44X65X8 CRW1 R
Rubix:225A9213
Manufacturer :510942
EAN:0085311018128

Product details : SKF NBR44X65X8CRW1 WAVE SEAL CRW1 R
SKF shaft seal
Technical specifications
Attributes
| Logistic Weight | 18,1 g |
|---|---|
| Inner diameter | 44 mm |
| Outer diameter | 65 mm |
| Width | 8 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring |
Show UNSPSC/ECL@SS
£ 14.24 excl. VAT
/ Each
£ 17.09 incl. VAT
- Usually arrives within 14 working days
