FPM170X200X15AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
Shaft seal (W A S FKM 80 BROWN TLVU FNGS)
See technical informationReferences
Dichtomatik:67027300
Rubix:167A7139
Manufacturer :67027300

Product details : FPM170X200X15AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 253 g |
|---|---|
| Inner diameter | 170 mm |
| Outer diameter | 200 mm |
| Width | 15 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 35.16 excl. VAT
/ Each
£ 42.19 incl. VAT
- Usually arrives within 14 working days
