References
SMC:CQ-C032
Rubix:393A8953
Manufacturer :CQ-C032
EAN:3618035703611
Documents
Product details : SMC CQ-C032 SINGLE CLEVIS
Series (N)CQ2 compact cylinders provide a space- saving design and exceptional service life. They feature front snap ring design for easy access to internal parts. Available in single and double rod models, male and female thread design, double acting, spring return and spring extend. Choose from 13 bore sizes up to 200mm. Optional reed/solid state switches may be used. The aluminum extruded bodies, featuring through-hole and threaded body mounting, provide versatility and reliability in any design application.
Strengths
Applicable series: CQ2, CVQ, CLQ.
Type: flange, foot and double clevis.
Applicable bore sizes (mm): 12 to 100.
Technical specifications
Attributes
| Type | trunnion |
|---|
Show UNSPSC/ECL@SS
£ 17.92 excl. VAT
/ Each
£ 21.50 incl. VAT
- Delivery usually within ( 8 ) days
