FESTO 2180764 ADAPTER KIT

DHAA adapter kit

See technical informationSee documents
References
Festo:DHAA-G-Q11-32-B5-25
Rubix:390A7413
Manufacturer :2180764
EAN:4052568252748
DHAA-G-Q11-32-B5-25 Adapter kit
Technical specifications
Typeadapter kit for gripper
Documents

Product details : FESTO 2180764 ADAPTER KIT


Adapter kit DHAA-G-Q11-32-B5-25 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-G-Q11-32-B5-25 Mounting position=any, Corrosion resistance class KBK=2, Type of fastening=(* with through-hole and screw, * with centering sleeve), Material note=RoHS compliant, Material information adapter plate=(* aluminum, * anodized)

Technical specifications


Attributes
Typeadapter kit for gripper
Show UNSPSC/ECL@SS
£ 104.40 excl. VAT
/ Each
£ 125.28 incl. VAT
  • Delivery usually within ( 10 ) days