References
SMC:REA25-300
Rubix:2606895

Technical specifications
| Type | sine rodless cylinder |
|---|---|
| Cylinder stroke | 300 mm |
| Cylinder diameter | 25 mm |
Documents
Product details : SMC REA25-300 SINE RODLESS CYLINDER
When working with delicate materials such as Silicone wafers, magnetic disks, or LCD substrates, non-shock actuation must be balanced with high speed/throughput. The REA provides the features needed to allow rapid transfer with a speed of up to 300mm/sec but virtually eliminates shock impact. Integrated cushion spears allow smooth acceleration and deceleration, while also simplifying construction of the cylinder. Based on the magnetically coupled cylinder concept, the REA's resulting smooth acceleration and deceleration occurs without influence from load, speed, or even pressure fluctuations. REA is available in 5 bore sizes from 25mm to 63mm and strokes up to 1000mm
•Sine cylinder, standard type
•Bore sizes: 25, 32, 40, 50 63 (mm)
•Strokes up to 1000mm available
•Magnetically coupled
•Smooth acceleration and deceleration
Bore Size: 25mm
Stroke: 300
Long Stroke: None
•Bore sizes: 25, 32, 40, 50 63 (mm)
•Strokes up to 1000mm available
•Magnetically coupled
•Smooth acceleration and deceleration
Bore Size: 25mm
Stroke: 300
Long Stroke: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 46x445x46 mm |
|---|---|
| Logistic Weight | 1010 g |
| Type | sine rodless cylinder |
| Cylinder stroke | 300 mm |
| Cylinder diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 977.34 excl. VAT
/ Each
£ 1,172.81 incl. VAT
- Delivery usually within ( 4 ) days