References
SMC:REAS15-350
Rubix:2606900

Documents
Product details : SMC REAS15-350 RODLESS CYLINDER
When working with delicate materials such as Silicone wafers, magnetic disks, or LCD substrates, non-shock actuation must be balanced with high speed/throughput. The REA provides the features needed to allow rapid transfer with a speed of up to 300mm/sec but virtually eliminates shock impact. Integrated cushion spears allow smooth acceleration and deceleration, while also simplifying construction of the cylinder. Based on the magnetically coupled cylinder concept, the REA's resulting smooth acceleration and deceleration occurs without influence from load, speed, or even pressure fluctuations. REA is available in 5 bore sizes from 25mm to 63mm and strokes up to 1000mm
REAS, Sine Rodless Cylinder, Slider Type, Slide Bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x465x85 mm |
|---|---|
| Logistic Weight | 1725 g |
| Type | sine rodless cylinder |
| Cylinder stroke | 350 mm |
Show UNSPSC/ECL@SS
£ 698.67 excl. VAT
/ Each
£ 838.40 incl. VAT
- Delivery usually within ( 28 ) days