FACOM JLS3-MBS7T SINGLE BASE UNIT 7 DRAWERS 569 X 421 MM RED
Single base unit with 7 red drawers - JETLine
See technical informationReferences
Facom:JLS3-MBS7T
Rubix:270A2181
EAN:3662424109218

Product details : FACOM JLS3-MBS7T SINGLE BASE UNIT 7 DRAWERS 569 X 421 MM RED
5 drawers: height 60 mm = 15 modules. 1 drawer: height 130 mm = 3 modules. 1 drawer: height 200 mm. Useful drawer dimensions: W569 x D421 x H60/130/200 mm. An extension can be added to increase height from 880 mm to 1055 mm (including 40 mm worktop). Compatible with side accessories from the JET range. Oxidation-resistant anodized aluminum drawer handles. Drawers fitted with ball-bearing slides with automatic return spring.
Technical specifications
Attributes
| Number of drawers | 7 |
|---|---|
| Height | 840 mm |
| Width | 569 mm |
| Depth | 701 mm |
| Type | base unit |
| Colour | red |
Show UNSPSC/ECL@SS
£ 1,348.43 excl. VAT
/ Each
£ 1,618.12 incl. VAT
- Delivery usually within ( 14 ) days
