References
SMC:I-MU03
Rubix:124A3376
Manufacturer :I-MU03

Documents
Product details : SMC I-MU03 PLATE CYLINDER
SMC offers a complete line of cylinder accessories including: Y-type & double knuckle joints; clevis, pivot & trunnion pins; I-type & single knuckle joints; rod end & mounting nuts; rod end caps; trunnion pivot brackets, clevis pivot brackets and clevis/knuckle pins.
Strengths
Applicable series: CG1, CG3, CJ2, CJP, CM2, CM3, CQ2, CS1, MB, CS2, CA2, CNA2, CVQ, RQ, MU, CQU, CLQ, CLS, CNS
Applicable bore sizes (mm): 16 to 300.
Technical specifications
Attributes
| Logistic Weight | 45 g |
|---|---|
| Type | single knuckle joint |
Show UNSPSC/ECL@SS
£ 6.80 excl. VAT
/ Each
£ 8.16 incl. VAT
- Delivery usually within ( 24 ) days