References
SMC:MY3B-A63H1
Rubix:393A9957

Documents
Product details : SMC MY3B-A63H1 STROKE ADJUSTING UNIT
Mechanically jointed rodless cylinder series MY3 provides high functionality with reduced height and length. The uniquely designed piston shape enables reduction of the height and length as well as practical arrangement of the common piping passages, cushion mechanism and positioning mechanism. This has achieved drastic miniaturization and weight reduction.
Strengths
•Basic short type * and Basic standard type *
Technical specifications
Attributes
| Logistic Weight | 944 g |
|---|---|
| Type | stroke adjuster |
| Cylinder diameter | 63 mm |
Show UNSPSC/ECL@SS
£ 175.42 excl. VAT
/ Each
£ 210.50 incl. VAT
- Usually arrives within 14 working days