3M VINYL FOAM TAPE 4714 BLACK 6 MM X 33 M 1.6 MM
Single-sided adhesive foam vinyl 3M 4714
See technical informationReferences
3M:4714.12 [3M]
Rubix:395A4757
Manufacturer :7000001172
EAN:0051131064713

Technical specifications
| Width | 12.7 mm |
|---|---|
| Length | 16.5 m |
| Material | rubber (adhesive), vinyl (backing), silicone treated paper (liner) |
Product details : 3M VINYL FOAM TAPE 4714 BLACK 6 MM X 33 M 1.6 MM
3M 4714 vinyl foam tape is a thick, single-sided, highly conformable vinyl foam tape. Thickness: 6.4 mm
Strengths
UV and solvent resistance
-UV and solvent resistance
-Moisture and dust resistance
-Conformable
-UV and solvent resistance
-Moisture and dust resistance
-Conformable
Technical specifications
Attributes
| Package weight | 367,667 g |
|---|---|
| Width | 12.7 mm |
| Length | 16.5 m |
| Material | rubber (adhesive), vinyl (backing), silicone treated paper (liner) |
| Thickness | 6.4 mm |
| Colour | black |
| Tape type | foam tape |
Show UNSPSC/ECL@SS
£ 46.78 excl. VAT
/ Each
£ 56.14 incl. VAT
- Delivery usually within ( 10 ) days