TESA 62936 DOUBLE SIDED PE FOAM TAPE 25MX19MM WHITE
Double Sided PE Foam Tape
See technical informationSee documentsReferences
Tesa:62936 25M 19MM WHITE
Rubix:269A3641
Manufacturer :62936-00007-00
EAN:4042448037756

Documents
Product details : TESA 62936 DOUBLE SIDED PE FOAM TAPE 25MX19MM WHITE
tesa® 62936 is a double-sided PE-foam tape for constructive mounting applications. It consists of a highly conformable PE-foam backing with a tackified acrylic adhesive.
Product benefits:
* Versatile adhesive for high immediate adhesion on numerous substrates
* High ultimate adhesion level for a secure bonding performance
* UV, water and ageing resistant
* Compensates for differing thermal expansion of dissimilar materials
* High immediate bonding strength even at low bonding pressure
* Very good cold shock absorbtion
Product benefits:
* Versatile adhesive for high immediate adhesion on numerous substrates
* High ultimate adhesion level for a secure bonding performance
* UV, water and ageing resistant
* Compensates for differing thermal expansion of dissimilar materials
* High immediate bonding strength even at low bonding pressure
* Very good cold shock absorbtion
Strengths
•Versatile adhesive for high immediate adhesion on numerous substrates
High ultimate adhesion level for a secure bonding performance
Fully outdoor suitable: UV, water and ageing resistant
Compensates for differing thermal expansion of dissimilar materials
High immediate bonding strength even at low bonding pressure
Very good cold shock absorbtion
High ultimate adhesion level for a secure bonding performance
Fully outdoor suitable: UV, water and ageing resistant
Compensates for differing thermal expansion of dissimilar materials
High immediate bonding strength even at low bonding pressure
Very good cold shock absorbtion
Applications
* Interior wall cladding panels
* Bumper rails on commercial freezers
* Injection moulded plastic parts
* Mirrors and coloured glass panels
* Bumper rails on commercial freezers
* Injection moulded plastic parts
* Mirrors and coloured glass panels
Technical specifications
Attributes
| Width | 19 mm |
|---|---|
| Length | 25 m |
| Material | pe foam |
| Thickness | 1.6 mm |
| Colour | black |
| Tape type | double-sided tape |
Show UNSPSC/ECL@SS
£ 19.43 excl. VAT
/ Each
£ 23.32 incl. VAT
- Usually arrives within 14 working days
