ADVANCE AT44 LOW TACK PVC PROTECTION TAPE 50MM X 33M BLACK 162116

AT44

See technical information

References

Advance Tapes:AT44 BLK 50MMX33M
Rubix:190054
Manufacturer :162116
brand logo

Technical specifications

Width50 mm
Length33 m
Materialpvc (film), rubber-resin (adhesive)
See all Specifications

Product details : ADVANCE AT44 LOW TACK PVC PROTECTION TAPE 50MM X 33M BLACK 162116


Low tack PVC protection tape ideal for masking off during construction. Flame retardant with good UV resistance and clean peel. Colour black, roll length 33m.

Technical specifications


Attributes
Width50 mm
Length33 m
Materialpvc (film), rubber-resin (adhesive)
Thickness0.13 mm
Colourblack
£ 7.87 excl. VAT
/ Each
£ 9.44 incl. VAT
  • In stock: Next day delivery

Width