References
Tesa:60650 50M 50MM ALUMINIUM
Rubix:269A3626
Manufacturer :60650-00002-00
EAN:4042448476180

Product details : TESA 60650 UNIVERSAL ALUMINUM TAPE 50MX50MM SILVER
universal aluminum tape based on 50 µm aluminum foil and transparent acrylic adhesive
Strengths
• Durable adhesion for permanent applications
• Easy handling due to easy unwinding and very good hand-tearability
• Supports thermal management by reflecting heat and through the thermal conductivity of the aluminium carrier
• Barrier function against moisture, gases and vapours to ensure sealing
• Wide operating temperature range from -40 to 160 °C for thermally demanding environments
• Easy handling due to easy unwinding and very good hand-tearability
• Supports thermal management by reflecting heat and through the thermal conductivity of the aluminium carrier
• Barrier function against moisture, gases and vapours to ensure sealing
• Wide operating temperature range from -40 to 160 °C for thermally demanding environments
Applications
The adhesive tape tesa® 60650 is used in the household appliance industry for mounting cooling coils as well as for joining and sealing thermal insulation, ducts and pipelines. Its ability to make substrates electrically and thermally conductive is used to ensure conductivity between sheet metal parts, housings, covers or metallic conductive elements. In production or maintenance, tesa® 60650 is used to reduce heat losses in insulated systems, protect areas exposed to temperature fluctuations and improve the reflection of thermal radiation near heat sources.
Technical specifications
Attributes
| Width | 50 mm |
|---|---|
| Length | 50 m |
| Material | aluminium |
| Thickness | 0.05 mm |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 5.90 excl. VAT
/ Each
£ 7.08 incl. VAT
- Usually arrives within 14 working days
