OPTIBELT SPC 53007700 WEDGEBELT SPC ENV SPC5300E

SK High Performance Wedge Belt

See technical information

References

Optibelt:SPC 5300
Rubix:210A0078
Manufacturer :1603619
EAN:4014486079678
brand logo

Technical specifications

Profilespc
Upper width22 mm
Pitch length5300 mm
See all Specifications

Product details : OPTIBELT SPC 53007700 WEDGEBELT SPC ENV SPC5300E


Set constant S=C Plus

The wrapped optibelt SK wedge belt has the characteristics of the excellent Optibelt S=C Plus with an efficiency of almost 97 % and can be used in the set without further measurements.


Replacing a classic profile

In the case of existing drives with a classic profile, e. g. B/17, this can be replaced by the SPB wedge belt profile. A prerequisite for this is the observance of the minimum disc diameter, which is higher than that of the classic V-belt due to its increased design for wedge belt of the same width. Pulleys suitable for wedge belts must also be used.

Strengths

  • Wrapped wedge belts according to DIN/ISO/BS
  • Superior price-performance ratio
  • Excellent running properties
  • Low maintenance costs
  • Considerable energy-saving
  • For use in sets without further measurement
  • High efficiency
  • Technical specifications


    Attributes
    Logistics dimensions (L x W x H)91x495x495 mm
    Logistic Weight1998 g
    Profilespc
    Upper width22 mm
    Pitch length5300 mm
    Interior length5217 mm
    Outer length5330 mm
    Thickness18 mm
    £ 86.00 excl. VAT
    / Each
    £ 103.20 incl. VAT
    • Usually arrives within 14 working days