Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB4300 WRAPPED WEDGE BELT 2.0
MECALINE SPB4300 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPB4300E - 889489
rubix:
243A4388
manufacturer :
889489
ean:
3660338420429
Technical specifications
Profile
spb
Pitch length
4300
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB4300 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
spb
Pitch length
4300
mm
Upper width
16
mm
Height
13
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.75
excl. VAT
/
Each
£
30.90
incl. VAT
In stock: Next day delivery
Select variants (86)
Add to cart
Check our products from related categories
MECALINE SPZ1340 WRAPPED WEDGE BELT 2.0
GATES SPBP1850PREDATOR PREDATOR BELT EACH
OPTIBELT SPZ 18007700 WEDGEBELT SPZ ENV SPZ1800E
MECALINE SPA1600 SPA Wrapped Wedge Belt
MECALINE SPZ887 SPZ Wrapped Wedge Belt
OPTIBELT SPB 1680 WEDGE BELT
MECALINE SPZ3150 SPZ Wrapped Wedge Belt
GATES 4ROW SPC VEEBELT SPC4000/4 POWERBAND
MECALINE SPA2057 SPA Wrapped Wedge Belt
GATES 9331-02137 SPZ2137 SUPERHC
GATES WEDGEBELTSPZMCOG SPZ1025MN SUPERHC MN
MECALINE SPC4750 WRAPPED WEDGE BELT 2.0
MECALINE SPA1432 SPA Wrapped Wedge Belt
GATES PREDATOR BELT SPBP3550
GATES SUPER HC VBELT SPB2360 SUPERHC