References
SKF:PHG SPZ1560
Rubix:1429870
EAN:7316572581858

Product details : SKF ISO WEDGE BELT PHG SPZ1560
Pre-tensioned polyester cords for optimal matching. Oil and heat resistant. Fully wrapped, chloroprene impregnated fabric for abrasion resistance.
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 9.7 mm |
| Pitch length | 1560 mm |
| Interior length | 1523 mm |
| Outer length | 1573 mm |
| Thickness | 8 mm |
| Sheathed | yes |
| Series | phg |
| Shape of teeth | smooth |
| Material | chloroprene rubber (polychloroprene) |
| Min. Operation temperature | -35 °C |
| Max. Operation temperature | 65 °C |
| Minimum Pulley Diameter | 63 mm |
Show UNSPSC/ECL@SS
£ 5.42 excl. VAT
/ Each
£ 6.50 incl. VAT
- Delivery usually within ( 3 ) days
