References
Gates:SPA950 SUPERHC
Rubix:101A8191
Manufacturer :933300950
EAN:5412571078244




Product details : GATES 933300950 SUPER HC V-BELT SPA950
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 12.7 mm |
| Pitch length | 950 mm |
| Interior length | 905 mm |
| Outer length | 968 mm |
| Thickness | 10 mm |
| Sheathed | yes |
| Series | super hc |
| Shape of teeth | un-notched |
| Material | cr |
| Minimum Pulley Diameter | 90 mm |
Show UNSPSC/ECL@SS
£ 10.14 excl. VAT
/ Each
£ 12.17 incl. VAT
- Usually arrives within 14 working days
