SKF Pulley Taper Bush 4SPB…TB Series
Profile | SPB |
---|---|
Pitch diameter | 800 mm |
Number of grooves | 4 |
Profile | SPB |
---|---|
Pitch diameter | 800 mm |
Number of grooves | 4 |
Taper bush | 4040 |
Outer diameter | 807 mm |
Width | 82 mm |
Material | Cast Iron |
Usually arrives within 14 working days