MECALINE 856383 03SPA800 V-PULLEY 3G SPA800 TB 3535
SPA Section Three Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:03SPA800
Rubix:254A6402
Manufacturer :856383
EAN:3660338116704

Documents
Product details : MECALINE 856383 03SPA800 V-PULLEY 3G SPA800 TB 3535
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPA - Taper Bush type (3535) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 800 mm |
| Number of grooves | 3 |
| Taper bush | 3535 |
| Material | cast iron gg25 |
| Type | 4 |
| Rim width | 50 mm |
| Outer diameter | 805.5 mm |
| Width | 89 mm |
Show UNSPSC/ECL@SS
£ 708.36 excl. VAT
/ Each
£ 850.03 incl. VAT
- In stock: Next day delivery
