SPA Section Two Grooves V-Pulleys
Profile | SPA |
---|---|
Pitch diameter | 450 mm |
Number of grooves | 2 |
Profile | SPA |
---|---|
Pitch diameter | 450 mm |
Number of grooves | 2 |
Taper bush | 2517 |
Type | 4 |
Rim width | 35 mm |
Outer diameter | 455.5 mm |
Width | 45 mm |
Material | Cast iron |
Usually arrives within 14 working days