SKF Pulley Taper Bush 5SPB…TB Series
Profile | SPB |
---|---|
Pitch diameter | 355 mm |
Number of grooves | 5 |
Profile | SPB |
---|---|
Pitch diameter | 355 mm |
Number of grooves | 5 |
Taper bush | 3535 |
Outer diameter | 362 mm |
Width | 101 mm |
Material | Cast Iron |
Usually arrives within 14 working days