MECALINE 02SPB560 856319 V-PULLEY 2G SPB 560 TL 3030
SPB Section Two Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:02SPB560
Rubix:222A6493
Manufacturer :856319
EAN:3660338116070

Documents
Product details : MECALINE 02SPB560 856319 V-PULLEY 2G SPB 560 TL 3030
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPB - Taper Bush type (3030) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Pitch diameter | 560 mm |
| Taper bush | 3030 |
| Material | cast iron gg25 |
| Number of grooves | 2 |
| Type | 4 |
| Rim width | 44 mm |
| Outer diameter | 567 mm |
| Width | 76 mm |
Show UNSPSC/ECL@SS
£ 83.64 excl. VAT
/ Each
£ 100.37 incl. VAT
- Usually arrives within 14 working days
