SPC Section Ten Grooves V-Pulleys
Profile | SPC |
---|---|
Pitch diameter | 400 mm |
Number of grooves | 10 |
Profile | SPC |
---|---|
Pitch diameter | 400 mm |
Number of grooves | 10 |
Taper bush | 5050 |
Type | 6 |
Rim width | 263.5 mm |
Outer diameter | 409.6 mm |
Width | 127 mm |
Material | Cast Iron |
Usually arrives within 14 working days