Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2310 20 9239-04165
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2310 20 9239-04165
HTD drive belt Gates
References
gates:
PCV 14MGT 2310 20
rubix:
103A8042
manufacturer :
9239-04165
ean:
5414465492563
Technical specifications
Profile
14MGT
Primitive length
2310
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 14MGT 2310 20 9239-04165
Technical specifications
Attributes
Logistic Weight
0,361
g
Profile
14MGT
Primitive length
2310
mm
Belt width
20
mm
Pitch
14
mm
Material
PU
Number of teeth
165
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
445.44
excl. VAT
/
Each
£
534.53
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GATES HTD BELT 5M PITCH HTD 350 5M 9
OPTIBELT 3280 D8M 20 1785368
GATES HTD BELT 8M PITCH HTD 1600 8M 30
OPTIBELT 1400 14M 115 HIPO 1082573
GATES HTD 6200 20M 170 BELT PITCH
OPTIBELT 489 3M 977TD HTD TIMING BELT 489-9MM
GATES HTD BELT 8M PITCH HTD 1080 8M 50
GATES HTDBELT 5M PITCH HTD 1870 5M 9
OPTIBELT HTD TIMING BELT 1432 8M 5077TD
OPTIBELT 2800 D8M 30 1916511
GATES POLYCHAIN2 BELT 14M PC2 14MGT 1568 90
GATES HTD 5000 20M 340 BELT PITCH
OPTIBELT 300 3MHP 15 1653813
OPTIBELT HTD TIMING BELT 1696 8M 3077ZA
OPTIBELT HIGH POWER HTD BELT 1120-8MHP-30MM