Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Couplings
(754)
Connecting elements
(492)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Connecting elements
Bushes
Taper bush - Imperial bore
SKF PHF TB1610X1 TAPER BUSHING
SKF PHF TB1610X1 TAPER BUSHING
SKF Taper Bushing Imperial TB Series
References
skf:
PHF TB1610X1
rubix:
262A3659
ean:
7316572608784
Technical specifications
Taper bush
1610
See all Specifications
Product details
Technical specifications
Product details : SKF PHF TB1610X1 TAPER BUSHING
Designed for quick and easy installation and removal. Slides easily onto the shaft, when tightened has a secure grip on the shaft eliminating slippage and fretting corrosion.
Technical specifications
Attributes
Logistic Weight
310
g
Taper bush
1610
Torque setting
20
N.m
Bushing length
25.4
mm
Material
Cast iron
Drill hole diameter (inches)
1
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.08
excl. VAT
/
Each
£
7.30
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
MECALINE 3525-45 TAPER LOCK BUSH TO SUIT 45MM SHAFT
MECALINE 857083 5050T 65MM 5050-65 TAPER BUSH
MECALINE 1008T 16MM 1008-16 TAPER BUSH
MECALINE 3020T 75MM 3020-75 TAPER BUSH
MECALINE 2517T 55MM 2517-55 TAPER BUSH
MECALINE 1215-12 TAPER LOCK BUSH TO SUIT 12MM SHAFT
MECALINE 3525-75 TAPER LOCK BUSH TO SUIT 75MM SHAFT
MECALINE 2012T 42MM 2012-42 TAPER BUSH
MECALINE 2012T 19MM 2012-19MM TAPER BUSH
MECALINE MA201248 2012-48 TAPER BUSH
MECALINE 875634 2517T 19MM 2517-19 TAPER BUSH
MECALINE 4040T 80MM 4040-80 TAPER BUSH
MECALINE 3535T 50MM 3535-50 TAPER BUSH
MECALINE 1108T 1 1108-1 TAPER BUSH
MECALINE 1108T 24MM 1108-24 TAPER BUSH