MECALINE 2012T 19MM 2012-19MM TAPER BUSH


Mecaline Taper Bush Metric Bore

References
mecaline:MA201219
rubix:45036190
manufacturer :856953
ean:3660338122279
brand logo
brand logo
Technical specifications

Product details : MECALINE 2012T 19MM 2012-19MM TAPER BUSH


Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 2012 BORE 19

Strengths

GG 25 Cast Iron, provided boxed with 2 Grubs screws.

Applications

For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets

Technical specifications


Attributes
Taper bush2012
Keyway width6 mm
Torque setting30.4 N.m
Bushing length31.8 mm
Materialcast iron gg25
Reaming diameter19 mm
Show UNSPSC/ECL@SS
£ 5.50 excl. VAT
/ Each
£ 6.60 incl. VAT
  • In stock: Next day delivery