References
Festo:SLG-D-8
Rubix:117A0587
Manufacturer :525703
EAN:4052568083069

Documents
Product details : FESTO 525703 RETAINER SLG-D-8
Retainer SLG-D-8 For linear drive SLG with intermediate Position Module Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=17 g, Mounting type=With through-hole and dowel pin
Technical specifications
Attributes
| Logistic Weight | 14,5 g |
|---|---|
| Type | bracket for slg and dgc linear drives |
Show UNSPSC/ECL@SS
£ 46.94 excl. VAT
/ Each
£ 56.33 incl. VAT
- Delivery usually within ( 16 ) days