References
Festo:DHAA-G-Q11-25-B8-40
Rubix:390A7393
Manufacturer :1731735
EAN:4052568246358

Documents
Product details : FESTO 1731735 ADAPTER KIT
Adapter kit DHAA-G-Q11-25-B8-40 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-G-Q11-25-B8-40 Mounting position=any, Corrosion resistance class KBK=2, Fastening type=(* with through hole and screw, * with centering sleeve), Material note=RoHS compliant, Material information adapter plate=(* aluminium, * anodized)
Technical specifications
Attributes
| Logistic Weight | 169,82 g |
|---|---|
| Type | adapter kit for gripper |
Show UNSPSC/ECL@SS
£ 91.41 excl. VAT
/ Each
£ 109.69 incl. VAT
- Delivery usually within ( 16 ) days