References
Festo:SLG-S-8-400
Rubix:117A0449
Manufacturer :525685
EAN:4052568161927

Documents
Product details : FESTO 525685 PROFILE STRIP SLG-S-8-400
Mounting rail SLG-S-8-400 For intermediate Position Module with linear drive SLG Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=180 g, Mounting type=With through-hole and dowel pin
Technical specifications
Attributes
| Logistic Weight | 234 g |
|---|---|
| Type | mounting rail for slg, dgc linear actuators |
Show UNSPSC/ECL@SS
£ 107.31 excl. VAT
/ Each
£ 128.77 incl. VAT
- Delivery usually within ( 16 ) days