References
Festo:EAMF-A-38B-40P
Rubix:390A9558
Manufacturer :2219077
EAN:4052568109127

Documents
Product details : FESTO 2219077 MOTOR FLANGE
Motor flange EAMF-A-38B-40P Size=38, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Ambient temperature=-10 - 60 °C
Motor flange EAMF-A-38B-40P Mounting position=any, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %, Ambient temperature=-10 - 60 °C, Product weight=56 g
Technical specifications
Attributes
| Logistic Weight | 57,62 g |
|---|---|
| Type | motor flange eamf, mtr-fl |
Show UNSPSC/ECL@SS
£ 68.17 excl. VAT
/ Each
£ 81.80 incl. VAT
- Delivery usually within ( 6 ) days