References
Festo:DHAA-G-Q11-32-B1-25
Rubix:390A7400
Manufacturer :2186909
EAN:4052568252847

Documents
Product details : FESTO 2186909 ADAPTER KIT
Adapter kit DHAA-G-Q11-32-B1-25 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-G-Q11-32-B1-25 Mounting position=any, Corrosion resistance class KBK=2, Mounting type=(* with through-hole and screw, * with centering sleeve), Material note=RoHS compliant, Material information adapter plate=(* aluminum, * anodized)
Technical specifications
Attributes
| Logistic Weight | 97,3 g |
|---|---|
| Type | adapter kit for grippers |
Show UNSPSC/ECL@SS
£ 96.68 excl. VAT
/ Each
£ 116.02 incl. VAT
- Delivery usually within ( 16 ) days