• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,522)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • External tools(5,392)
  • Internal tools(1,436)
  • Turning tool tips(16,748)
  • Turning tools(25)
See Turning operation
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Turning operation
  4. Internal tools
  5. Reaming tools
  6. Tool holder
  7. SANDVIK R820G-BR24DCFN12A COROMANT CAPTO 5747944

SANDVIK R820G-BR24DCFN12A COROMANT CAPTO 5747944

Slide for CoroBore® 820

See technical information

References

Sandvik Coromant:R820G-BR24DCFN12A
Rubix:318A4963
Manufacturer :5747944
brand logo
brand logo
brand logo
brand logo

Product details : SANDVIK R820G-BR24DCFN12A COROMANT CAPTO 5747944


Slider for CoroBore® BR30

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 494.56 excl. VAT
/ Each
£ 593.47 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK SL-SCUCR-40-09-26X HEAD FOR BACK BORING 7012464SANDVIK TR-SL-D13UCL-32HP SOLID BORINGBAR ADAP 5755533SANDVIK 391.68F-6-08430CC12 COROMANT CAPTO 6415760SANDVIK MB-E20-85-11R 6350779SANDVIK 826-74TC11-C6HP COROMANT CAPTO 6873043SANDVIK C4-570-32-LF-T CONCEPT HOLDERS FOR INSERT/ADAPTER 5957887SANDVIK 391.68A-7-12540T22B COROMANT CAPTO 5759562SANDVIK 391.68F-6-10136C12B COROMANT CAPTO 5759499SANDVIK 826-83TC11-C6HP COROMANT CAPTO 6873052SVK C/HEAD 570570-DCLNL-80-12SANDVIK MB-A16-05-09R-HP SWISS TOOL HOLDERS 6350762SANDVIK R429U-A12-17060TC09 BORING BAR WITH INDEXABLE INSERT 6415712SANDVIK 391.68A-2-03813C06B 5759667SANDVIK BR20D-45SP08Y-C3L COROMANT CAPTO 7591807SANDVIK BR20-150TC16F-C8 COROMANT CAPTO 7591847
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap