FESTO 11304 90DEG-CONNECTION PLATE NAW-1/4-1E-ISO


NAW sub-base for angle connection

References
festo:NAW-1/4-1E-ISO
rubix:109A9199
manufacturer :11304
ean:4052568002350
NAW-1/4-1E-ISO 90° connection plate
brand logo
Technical specifications
Typesub-base for angle connection according to iso 5599-1
See all Specifications

Product details : FESTO 11304 90DEG-CONNECTION PLATE NAW-1/4-1E-ISO


90° Connection plate NAW-1/4-1E-ISO Connections at side. Conforms to standard=ISO 5599-1, Product weight=360 g, Auxiliary pilot Air port 12/14=G1/8, Pneumatic Connection, port 2=G1/4, Pneumatic Connection, port 4=G1/4

Technical specifications


Attributes
Logistic Weight220 g
Typesub-base for angle connection according to iso 5599-1
Show UNSPSC/ECL@SS
£ 63.87 excl. VAT
/ Each
£ 76.64 incl. VAT
  • Delivery usually within ( 11 ) days