CRC INDUSTRIES 1032762 SW-4 HEAVY DUTY DEGREASING SOLUTION 20LTR
SMARTWASHER® SW-4 OZZYJUICE® HIGH-PERFORMANCE DEGREASING SOLUTION
See technical informationSee documentsReferences
CRC:SMARTWAHER REINIGER SW-4
Rubix:248A3020
Manufacturer :33391-AA
EAN:5412386071294

Documents
Product details : CRC INDUSTRIES 1032762 SW-4 HEAVY DUTY DEGREASING SOLUTION 20LTR
Ozzy Juice is designed specifically for use in the CRC SmartWasher system where it performs to the optimum. The Ozzy Juice is heated in the parts washer making it comfortable to use and because it is non-caustic the solution wont dry, crack or irritate the skin. Ozzy Juice SW-4 is completely safe for users and the environment and the introduction of microbes through the special filter ensures that while Ozzy Juice cleans the parts, the Ozzy microbes clean the Ozzy Juice. The result is a non-hazardous parts washer degreasing solution that is clean, strong and ready to use. NSF Certified.
Strengths
•Heavy duty degreasing solution optimised for heavier duty workshop applications, including greases, oils and burnt on carbon. •Phosphate-free formula leaves no white residue on drying. •Non-caustic, non-toxic and non-flammable. •Safe for users
Applications
SW-4 Heavy Duty Degreasing Solution is a highly efficient cleaner on such contaminants as: Burned on Carbon, Impacted Grease, Crude oil, Creosote, Fifth Wheel Grease, Automotive Grease, Resin Products, Bearing Grease, Solder & Flux, Motor Oil, Crude Oil.
Technical specifications
Attributes
| Capacity | 20 l |
|---|---|
| Type | heavy duty degreasing solution |
| Packaging | 1 can |
Show UNSPSC/ECL@SS
£ 81.12 excl. VAT
/ Each
£ 97.34 incl. VAT
- Usually arrives within 14 working days
