References
Festo:SMB-1
Rubix:119A9294
Manufacturer :11886
EAN:4052568009113

Documents
Product details : FESTO 11886 MOUNTING KIT SMB-1
Mounting kit SMB-1 For Mounting Proximity switches SMEO, SMPO, SMTO on cylinders, DUO profile or terminal rail. Size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x20x10 mm |
|---|---|
| Logistic Weight | 22 g |
| Type | mounting kit |
| Connection 1 | 1 mm |
Show UNSPSC/ECL@SS
£ 15.47 excl. VAT
/ Each
£ 18.56 incl. VAT
- Delivery usually within ( 16 ) days