References
Festo:EAMM-U-86-D60-80P-102-S1
Rubix:391A0427
Manufacturer :2156527
EAN:4052568252328

Documents
Product details : FESTO 2156527 PARALLEL KIT
Parallel kit EAMM-U-86-D60-80P-102-S1 Size=86, Assembly Position=Any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel assembly kit EAMM-U-86-D60-80P-102-S1 suitable for electric drives. Frame size=86, Mounting position=any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %
Technical specifications
Attributes
| Logistic Weight | 2431,2 g |
|---|---|
| Type | parallel assembly kit eamm |
Show UNSPSC/ECL@SS
£ 799.58 excl. VAT
/ Each
£ 959.50 incl. VAT
- Delivery usually within ( 6 ) days