SMC JAH63-24-150 HEAVY LOAD FLOATING JOINT
JAH, Floating Joint, Heavy Load, Standard
See technical informationSee documentsReferences
SMC:JAH63-24-150
Rubix:393A3094
Manufacturer :JAH63-24-150
Documents
Product details : SMC JAH63-24-150 HEAVY LOAD FLOATING JOINT
The floating joint series JA (standard) and JAH (heavy duty), can absorb any "off-centering" or "loss of parallel accuracy" between the cylinder and the driven body. Because of this, centering is unnecessary, installation time is drastically reduced, and a high level of machining accuracy is unnecessary.
Strengths
Standard/Thread nominal size
Heavy load type floating joint
Mountings: basic, flange, foot
Eleven sizes available
Long life (with dustproof cover)
Rotation angle: ¹5°
Technical specifications
Attributes
| Type | jah, floating joint, heavy load, standard |
|---|
Show UNSPSC/ECL@SS
£ 92.09 excl. VAT
/ Each
£ 110.51 incl. VAT
- Delivery usually within ( 8 ) days
