References
Festo:SMBR-20
Rubix:119A9659
Manufacturer :19276
EAN:4052568003562

Documents
Product details : FESTO 19276 MOUNTING KIT SMBR-20
Mounting kit SMBR-20 For Mounting Proximity switches SMEO-4, SMTO-4 on cylinders ESNU, DSNU. Size=8, Tightening torque=0,5 Nm, Materials note=Conforms to RoHS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 63x40x27 mm |
|---|---|
| Logistic Weight | 5,65 g |
| Type | mounting kit |
| Connection 1 | 20 mm |
Show UNSPSC/ECL@SS
£ 10.91 excl. VAT
/ Each
£ 13.09 incl. VAT
- In stock: Next day delivery