References
Festo:EAMK-A-D32-28B
Rubix:390A9686
Manufacturer :552155
EAN:4052568193843

Documents
Product details : FESTO 552155 COUPLING HOUSING
Coupling housing EAMK-A-D32-28B Size=32, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Ambient temperature=-10 - 60 °C
Coupling housing EAMK-A-D32-28B 552155
Technical specifications
Attributes
| Logistic Weight | 95,97 g |
|---|---|
| Type | clutch housing eamk |
Show UNSPSC/ECL@SS
£ 123.32 excl. VAT
/ Each
£ 147.98 incl. VAT
- Delivery usually within ( 6 ) days