References
Festo:SZF-50
Rubix:116A9949
Manufacturer :161823
EAN:4052568072032

Documents
Product details : FESTO 161823 SWIVEL FLANGE SZF-50
Swivel flange SZF-50 for flat cylinder DZF. Size=50, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 90 °C, Product weight=175 g
Technical specifications
Attributes
| Logistic Weight | 182,41 g |
|---|---|
| Type | swivel flange |
Show UNSPSC/ECL@SS
£ 32.67 excl. VAT
/ Each
£ 39.20 incl. VAT
- Delivery usually within ( 2 ) days