References
Festo:SMBR-8-25
Rubix:119A9657
Manufacturer :175096
EAN:4052568014223

Documents
Product details : FESTO 175096 MOUNTING KIT SMBR-8-25
Mounting kit SMBR-8-25 For Mounting Proximity switches SME-8, SMT-8. Size=25, Corrosion resistance classification CRC=2, Ambient temperature=-20 - 70 °C, Material information, profile=Wrought Aluminium alloy, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39x35x20 mm |
|---|---|
| Logistic Weight | 8,19 g |
| Type | mounting kit |
| Connection 1 | 25 mm |
Show UNSPSC/ECL@SS
£ 5.08 excl. VAT
/ Each
£ 6.10 incl. VAT
- In stock: Next day delivery