References
Festo:SNCB-125-R3
Rubix:123A2976
Manufacturer :176950
EAN:4052568143855

Documents
Product details : FESTO 176950 SWIVEL FLANGE SNCB-125-R3
Swivel flange SNCB-125-R3 Size=125, Conforms to standard=ISO 15552, Variants=Excellent corrosion protection, Corrosion resistance classification CRC=3, Ambient temperature=-40 - 90 °C
Technical specifications
Attributes
| Logistic Weight | 1700 g |
|---|---|
| Type | swivel flange |
| Connection 1 | 125 mm |
Show UNSPSC/ECL@SS
£ 133.50 excl. VAT
/ Each
£ 160.20 incl. VAT
- Delivery usually within ( 2 ) days