SMC SY5120-5LN-C6-Q 5/2 SOL/SPRING 6MM BODY PORT
SMC 5 Port Solenoid Valve
See technical informationSee documentsReferences
SMC:SY5120-5LN-C6-Q
Rubix:106A4761

Technical specifications
| Type | solenoid valve |
|---|---|
| Type of coupling | plug-in |
| Body material | aluminium |
Documents
Product details : SMC SY5120-5LN-C6-Q 5/2 SOL/SPRING 6MM BODY PORT
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Type of coupling | plug-in |
| Body material | aluminium |
| Voltage | 24 V |
| Connection | plug connector (without lead wire) |
| Min. Operation temperature | -10 °C |
| Max. Operation temperature | 50 °C |
| Min. service pressure | 1.5 bar |
| Max. service pressure | 7 bar |
Show UNSPSC/ECL@SS
£ 61.66 excl. VAT
/ Each
£ 73.99 incl. VAT
- Delivery usually within ( 34 ) days