Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Solenoid Valve
ASCO STANDARD COIL THERMO. SIZE 25 3 W CL.F 2 STANDARD COIL THERMO
ASCO STANDARD COIL THERMO. SIZE 25 3 W CL.F 2 STANDARD COIL THERMO
Solenoid Valve
References
asco:
43004473
rubix:
260A6790
Technical specifications
Type
Solenoid Valve
Technical sheet / Technical file
Product details
Technical specifications
Product details : ASCO STANDARD COIL THERMO. SIZE 25 3 W CL.F 2 STANDARD COIL THERMO
All coils are designed to operate at 15% or 10% below the nominal voltage (Un) and at 10% above the nominal voltage (Un).
Technical specifications
Attributes
Type
Solenoid Valve
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.19
excl. VAT
/
Each
£
38.63
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC SYJ7123-3DO-01F-Q 5 PORT SOLENOID VALVE
SMC VCA31-5D-7-03F-Q 2 PORT SOLENOID VALVE FOR AIR
SMC SY7120-6DZ-02F-Q 5 PORT SOLENOID VALVE
FESTO 573722 SOLENOID VALVE VMPA14-M1H-X-PI
F/CON 125297 VALVE SOLENOID
SMC SY7120-5DZ-C8-F2-Q 5 PORT SOLENOID VALVE
SMC SYJ324-5GU-Q 3 PORT SOLENOID VALVE
SMC SV1A00K-5FU 5 PORT SOLENOID VALVE
SMC SYJ7540-5MNZ-Q 5/3 DOUBLE SOL VALVE
SMC SY3160-5MNZ-C4-Q 5/2 SINGLE SOL24VDC 4MM
FESTO 578820 SOLENOID VALVE
SMC SY5140-5YOD-Q 5 PORT SOLENOID VALVE
FESTO 4514742 VALVE
SMC SY5120-2DZ-01F-Q 5 PORT SOLENOID VALVE
FESTO 550230 SOLENOID VALVE