SMC CP95KDB40-160 VDMA CYLINDER ASSEMBLY
SMC Pneumatic Profile Cylinder Double Acting
See technical informationSee documentsReferences
SMC:CP95KDB40-160
Rubix:113A4855

Technical specifications
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 160 mm |
| Type | air cylinder |
Documents
Product details : SMC CP95KDB40-160 VDMA CYLINDER ASSEMBLY
Combines lightweight profile barrel design with enclosed tie rods for clean lines. Magnetic proximity sensing.
Strengths
•Appearance Improved by Enclosing the Tie-Rods
Dust Accumulation can be Prevented with Optional Fastener Strips
Easy End of Stroke Cushion Valve Adjustment
Improved End of Stroke Cushion Capacity
Improved Mounting Accuracy
Increased Kinetic Energy Absorption
Space-Saving Auto Switch Mounting
Dust Accumulation can be Prevented with Optional Fastener Strips
Easy End of Stroke Cushion Valve Adjustment
Improved End of Stroke Cushion Capacity
Improved Mounting Accuracy
Increased Kinetic Energy Absorption
Space-Saving Auto Switch Mounting
Technical specifications
Attributes
| Logistic Weight | 1352 g |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 160 mm |
| Type | air cylinder |
Show UNSPSC/ECL@SS
£ 146.53 excl. VAT
/ Each
£ 175.84 incl. VAT
- Delivery usually within ( 6 ) days