References
Festo:PBL-1/2-D-MAXI-L
Rubix:391A5240
Manufacturer :546534
EAN:4052568353926

Product details : FESTO 546534 SUB-BASE
Sub-base Festo PBL-1/2-D-MAXI-L 546534 for D-series pneumatic assemblies with G1/2 connection and fluid temperature -10…60 °C.
Technical specifications
Attributes
| Type | festo 546534 sub-base |
|---|---|
| Material | die-cast zinc |
| Max. Operation temperature | 60 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 17.47 excl. VAT
/ Each
£ 20.96 incl. VAT
- Usually arrives within 14 working days