References
Festo:SMH-S1-HGPP20/25
Rubix:391A6143
Manufacturer :189042
EAN:4052568149734

Documents
Product details : FESTO 189042 POSITION SENSOR
Position sensor SMH-S1-HGPP20/25 With Hall effect, for contactless detection with mini-grippers. Only functional in combination with evaluation unit SMH-AE1 or signal converter SVE4. Design=for gripper, CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Free of copper and PTFE, Measuring principle=Hall magnetic, Ambient temperature=5 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 22,06 g |
|---|---|
| Type | smh-s1-hgpp20/25 position sensor |
| Min. tension | 24 V |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
| Max. tension | 24 V |
| Operating voltage | 24 V |
Show UNSPSC/ECL@SS
£ 176.09 excl. VAT
/ Each
£ 211.31 incl. VAT
- Delivery usually within ( 10 ) days