References
SMC:D-M9BZ
Rubix:80362386
Manufacturer :D-M9BZ
EAN:3618036134735

Documents
Product details : SMC D-M9BZ AUTO SWITCH
SMC's pre-wired connector auto switches are available in 3 or 4 pin 8mm style, or 4 pin 12mm style. 3 standard wire lengths are also available: 0.5m (S), 1.0m (M) and 3.0m (L). With the use of the pre-wired connector switch, the need for minimum order quantities for "special" auto switches with connectors is eliminated, and wiring with the use of standard connectors is simplified.
M9N/M9P/M9B, Solid State Switch, Direct Mounting, Grommet, In-line
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x5x4 mm |
|---|---|
| Logistic Weight | 48 g |
| Type | auto switch |
| Execution | d-m |
| Min. tension | 10 V |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. tension | 28 V |
Show UNSPSC/ECL@SS
£ 38.29 excl. VAT
/ Each
£ 45.95 incl. VAT
- Delivery usually within ( 4 ) days